Roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 180 mm |
Logistics dimensions (L x W x H) | 180x440x440 mm |
---|---|
Logistic Weight | 111000 g |
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 180 mm |
Bearing Clearance | cn |
Series | 241c |
Cage | steel |
Reference speed | 670 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 3086 N |
Sealing | open |
Usually arrives within 14 working days