NSK Spherical Roller Bearing: 23076 Series
Inner diameter | 380 mm |
---|---|
Outer diameter | 560 mm |
Width | 135 mm |
Logistic Weight | 115000 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 560 mm |
Width | 135 mm |
Bearing Clearance | C3 |
Series | 23076.. |
Cage | Brass |
Reference speed | 850 rpm |
Limit speed | 630 rpm |
Basic static load, radial - C0r | 5100000 N |
Basic dynamic load, radial - Cr | 3150000 N |
Sealing | Open |
Usually arrives within 14 working days