NSK SPHERICAL ROLLER BRG 22319EAKE4C3


NSK Spherical Roller Bearing: 22319 Series

References
nsk:22319EAKE4C3
rubix:133A7635
manufacturer :22319EAKE4C3 *H* 5
ean:00029176416262
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width67 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22319EAKE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight10000 g
Inner diameter95 mm
Outer diameter200 mm
Width67 mm
Bearing Clearancec3
Series22319..
Cagesteel
Reference speed2600 rpm
Limit speed2800 rpm
Basic static load, radial - C0r780000 N
Basic dynamic load, radial - Cr735000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 318.10 excl. VAT
/ Each
£ 381.72 incl. VAT
  • Usually arrives within 14 working days