Spherical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 31 mm |
Logistic Weight | 1000 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | WS222..-E1-XL-K-2RSR |
Cage | Steel |
Limit speed | 2250 rpm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 129000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days