NTN 21319D1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21319D1
See technical informationSee documentsReferences
NTN:21319D1
Rubix:206A3744
EAN:4547359261066



Documents
Product details : NTN 21319D1 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 7065 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 7.1 kg |
| Reference speed | 3300 rpm |
| Limit speed | 4100 rpm |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 226.85 excl. VAT
/ Each
£ 272.22 incl. VAT
- Delivery usually within ( 3 ) days
