NSK Spherical Roller Bearing: 22324 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | cn |
Series | 22324.. |
Cage | brass |
Reference speed | 2000 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 1120000 N |
Basic dynamic load, radial - Cr | 1060000 N |
Sealing | open |
Usually arrives within 14 working days