SNR 22205EAC3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22205.EAC3
See technical informationReferences
SNR:22205EAC3
Rubix:204A4796
Manufacturer :22205.EAC3
EAN:3413520704810



Product details : SNR 22205EAC3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 13000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 46100 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
- Delivery usually within ( 3 ) days
