SNR 24144EMK30W33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24144.EMK30W33C3
See technical informationReferences
SNR:24144EMK30W33C3
Rubix:204A6490
Manufacturer :24144.EMK30W33C3
EAN:3413521026812

Product details : SNR 24144EMK30W33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 850 rpm |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 3540000 N |
| Basic dynamic load, radial - Cr | 2090000 N |
Show UNSPSC/ECL@SS
£ 2,514.45 excl. VAT
/ Each
£ 3,017.34 incl. VAT
- Delivery usually within ( 3 ) days
