NSK 22332CAME4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 22332 Series
See technical informationReferences
NSK:22332CAME4
Rubix:216A4891
Manufacturer :22332CAME4 N
EAN:00029176060168





Product details : NSK 22332CAME4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 48500 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 114 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 1900000 N |
| Basic dynamic load, radial - Cr | 1700000 N |
Show UNSPSC/ECL@SS
£ 1,105.79 excl. VAT
/ Each
£ 1,326.95 incl. VAT
- Usually arrives within 14 working days
