SNR - Spherical Roller Bearing - 23234.EMKW33C4
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Bearing Clearance | C4 |
Series | 23200 |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2070000 N |
Basic dynamic load, radial - Cr | 1370000 N |
Sealing | Open |
Usually arrives within 14 working days