NTN 22215EAW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22215.EAW33

See technical information
References
NTN:22215EAW33
Rubix:204A5017
Manufacturer :22215.EAW33
EAN:3413521062124
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NTN 22215EAW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight1.64 kg
Reference speed4600 rpm
Basic static load, radial - C0r249000 N
Basic dynamic load, radial - Cr4600 N
Show UNSPSC/ECL@SS
£ 84.37 excl. VAT
/ Each
£ 101.24 incl. VAT
  • Usually arrives within 14 working days