NSK 22332CAME4C4VE SPHERICAL ROLLER BEARING

NSK Spherical Roller Bearing: 22332 Series

See technical information
References
NSK:22332CAME4C4VE
Rubix:217A7581
Manufacturer :22332CAME4C4VE N
EAN:00029176397592
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter340 mm
Width114 mm
See all Specifications

Product details : NSK 22332CAME4C4VE SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight48787 g
Inner diameter160 mm
Outer diameter340 mm
Width114 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 1,501.25 excl. VAT
/ Each
£ 1,801.50 incl. VAT
  • Usually arrives within 14 working days