References
Timken:23936EMW33
Rubix:397A2247
EAN:0087796312579



Product details : TIMKEN 23936EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 2840 rpm |
| Basic static load, radial - C0r | 907000 N |
| Basic dynamic load, radial - Cr | 572000 N |
Show UNSPSC/ECL@SS
£ 726.79 excl. VAT
/ Each
£ 872.15 incl. VAT
- Delivery usually within ( 7 ) days
