Spherical roller bearing
Inner diameter | 460 mm |
---|---|
Outer diameter | 760 mm |
Width | 300 mm |
Logistic Weight | 528620 g |
---|---|
Inner diameter | 460 mm |
Outer diameter | 760 mm |
Width | 300 mm |
Bearing Clearance | C3 |
Series | 241..-BEA-XL-K30-MB1 |
Cage | Brass |
Reference speed | 241 rpm |
Limit speed | 660 rpm |
Basic static load, radial - C0r | 14500000 N |
Basic dynamic load, radial - Cr | 8500000 N |
Sealing | Open |
Usually arrives within 14 working days