NSK SPHERICAL ROLLER BEARING 230/560CAME4C3
NSK Spherical Roller Bearing: 230/ Series
See technical informationReferences
NSK:230/560CAME4C3
Rubix:132A9012
Manufacturer :230/560CAME4C3 N
EAN:00029176528972





Product details : NSK SPHERICAL ROLLER BEARING 230/560CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 352000 g |
|---|---|
| Inner diameter | 560 mm |
| Outer diameter | 820 mm |
| Width | 195 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 450 rpm |
| Limit speed | 400 rpm |
| Basic static load, radial - C0r | 10700000 N |
| Basic dynamic load, radial - Cr | 5000000 N |
Show UNSPSC/ECL@SS
£ 18,882.04 excl. VAT
/ Each
£ 22,658.45 incl. VAT
- Usually arrives within 14 working days
