NSK SPHERICAL ROLLER BRG 22208EAE4


NSK Spherical Roller Bearing: 22208 Series

References
nsk:22208EAE4
rubix:104A3586
manufacturer :22208EAE4 *H* 5
ean:00029176624278
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22208EAE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Spherical roller bearing NSK

Technical specifications


Attributes
Logistic Weight520 g
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing ClearanceCN
Series22208..
CageSteel
Reference speed7100 rpm
Limit speed8500 rpm
Basic static load, radial - C0r99500 N
Basic dynamic load, radial - Cr113000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 52.57 excl. VAT
/ Each
£ 63.08 incl. VAT
  • Usually arrives within 14 working days