NSK SPHERICAL ROLLER BRG 230/530CAME4
NSK Spherical Roller Bearing: 230/ Series
See technical informationReferences
NSK:230/530 CAME4
Rubix:104A6659
EAN:00029176089190





Product details : NSK SPHERICAL ROLLER BRG 230/530CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 530 mm |
|---|---|
| Outer diameter | 780 mm |
| Width | 185 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 500 rpm |
| Limit speed | 430 rpm |
| Basic static load, radial - C0r | 9200000 N |
| Basic dynamic load, radial - Cr | 4400000 N |
Show UNSPSC/ECL@SS
£ 16,462.55 excl. VAT
/ Each
£ 19,755.06 incl. VAT
- Usually arrives within 14 working days
