SNR 21312V SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21312.V
See technical informationReferences
SNR:21312V
Rubix:204A4636
Manufacturer :21312.V
EAN:3413520079321



Product details : SNR 21312V SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4700 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 86.18 excl. VAT
/ Each
£ 103.42 incl. VAT
- Delivery usually within ( 3 ) days
