NSK Spherical Roller Bearing: 23024 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | C4 |
Series | 23024.. |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 525000 N |
Basic dynamic load, radial - Cr | 315000 N |
Sealing | Open |
Usually arrives within 14 working days