Spherical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 600 mm |
Width | 118 mm |
Logistics dimensions (L x W x H) | 118x600x600 mm |
---|---|
Logistic Weight | 97000 g |
Inner diameter | 440 mm |
Outer diameter | 600 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 239C |
Reference speed | 950 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 4900000 N |
Basic dynamic load, radial - Cr | 2100000 N |
Sealing | Open |
Usually arrives within 14 working days