References
FAG:22311-E1A-XL-MA-T41A
Rubix:274A6266
Manufacturer :0190196530000
EAN:4026677807908

Product details : FAG 22311-E1A-XL-MA-T41A SPHERICAL ROLLER BEARING
Spherical roller bearing 223..-E1A-XL-MA-T41A, symmetric 2 outer ribs
Technical specifications
Attributes
| Logistic Weight | 2320 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 4500 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 122.87 excl. VAT
/ Each
£ 147.44 incl. VAT
- Usually arrives within 14 working days
