NSK Spherical Roller Bearing: 23026 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | 23026.. |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 655000 N |
Basic dynamic load, radial - Cr | 400000 N |
Sealing | Open |
Usually arrives within 14 working days