Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x260x260 mm |
---|---|
Logistic Weight | 22270 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | 223..-E1-XL |
Reference speed | 2000 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 1170000 N |
Basic dynamic load, radial - Cr | 1080000 N |
Sealing | Open |
Usually arrives within 14 working days