SNR 10X22215EAEEL SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 10X22215EAEEL

See technical information
References
SNR:10X22215EAEEL
Rubix:204A3961
EAN:3413521335679
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width38 mm
See all Specifications

Product details : SNR 10X22215EAEEL SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, non ISO width, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x38 mm
Logistic Weight1940 g
Inner diameter75 mm
Outer diameter130 mm
Width38 mm
Bearing Clearancecn
Cagesteel
Sealingtwo rubber seals
Limit speed1300 rpm
Basic static load, radial - C0r249000 N
Basic dynamic load, radial - Cr196000 N
Show UNSPSC/ECL@SS
£ 153.54 excl. VAT
/ Each
£ 184.25 incl. VAT
  • Usually arrives within 14 working days