NSK SPHERICAL ROLLER BRG 23028CDKE4C3
NSK Spherical Roller Bearing: 23028 Series
See technical informationReferences
NSK:23028CDKE4C3
Rubix:105A4359
Manufacturer :23028CDKE4C3 N
EAN:00029176031472




Product details : NSK SPHERICAL ROLLER BRG 23028CDKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 715000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days
