References
Timken:24060KEMBW33W45AC3
Rubix:397A2435
EAN:0087796047921

Product details : TIMKEN 24060KEMBW33W45AC3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 160 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 97.4 kg |
| Reference speed | 670 rpm |
| Limit speed | 1210 rpm |
| Basic static load, radial - C0r | 5190000 N |
| Basic dynamic load, radial - Cr | 3070000 N |
Show UNSPSC/ECL@SS
£ 2,364.55 excl. VAT
/ Each
£ 2,837.46 incl. VAT
- Usually arrives within 14 working days
