FAG 21317-E1-XL-TVPB SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:21317-E1-XL-TVPB
Rubix:274A6166
Manufacturer :0190002860000
EAN:4026677832078

Product details : FAG 21317-E1-XL-TVPB SPHERICAL ROLLER BEARING
Spherical roller bearings are designed to combine robustness, flexibility, and durability. Their double-row roller configuration allows them to simultaneously withstand heavy radial loads and axial forces in both directions. Thanks to their self-aligning capability, they compensate for misalignment while ensuring smooth force transmission. This type of bearing is the ideal choice when dealing with very heavy loads where extreme precision is not required.
Features:
This FAG spherical roller bearing features two symmetrical rows of rollers that ensure excellent load distribution. Its polyamide cage, guided by the inner ring, offers reduced internal friction and enables high rotational speeds by minimizing internal friction. The open design facilitates quick visual inspection, while the optimized internal geometry—without a central shoulder—significantly increases load capacity. Thanks to the cylindrical bore, installation is simplified and suitable for conventional fixed mountings. The absence of seals allows operation at higher temperatures, provided that lubrication is properly controlled. This spherical roller bearing is also compatible with automated environments thanks to its enhanced dynamic stability. Schaeffler’s X-life technology further improves overall performance by optimizing contact surfaces and reducing internal mechanical stresses.
Maintenance:
This bearing is shipped dry and requires regular lubrication with grease or oil, depending on the application’s operating conditions (speed, temperature, loads, etc.). It features an annular groove and three lubrication holes on the outer ring, facilitating relubrication during operation without disassembly. Particular attention to cleanliness is essential during installation or maintenance. In the event of contamination, thorough cleaning of the housing is recommended to maintain performance. X-life technology allows for longer maintenance intervals thanks to improved lubricant retention and reduced internal heating. For optimal operation, the temperature must not exceed 120°C continuously (risk of the polyamide cage softening).
Sealing:
This bearing has an open design. This configuration facilitates visual inspection and simplifies maintenance. However, it makes it vulnerable to dust, moisture, and solid particles. It is therefore preferable to install it in a clean environment or to provide an external protection system. Regular relubrication helps remove contaminants and minimize wear. The absence of seals also offers the advantage of reducing friction, which improves the system’s overall efficiency and ultimately allows for higher angular speeds.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in motion technology. For over 130 years, FAG has been designing high-precision bearings for industrial and automotive applications. Recognized for its technological rigor and capacity for innovation, it offers reliable, high-performance solutions to meet the most complex industrial requirements. With a presence in more than 50 countries, the Schaeffler Group operates approximately 200 sites worldwide, thereby strengthening its proximity to its customers and industrial partners.
Key benefits:
- Very high radial and axial load capacity thanks to the E1 design and the X-life series.
- Lightweight polyamide cage: reduced noise and improved performance at high speeds.
- X-life technology: extended service life, reduced wear, and improved efficiency.
- Open design: simplified inspection and maintenance.
- Easy relubrication during operation without disassembly.
- High permissible speed provided proper thermal control is maintained.
Applications:
This type of roller bearing is particularly suitable for stationary installations requiring long-term robustness and reliability. It is frequently found in screw compressors, industrial fans, pumps for non-corrosive fluids, standard gearboxes, and secondary turbines. It is ideal for environments requiring continuous operation, particularly in the water treatment, industrial air conditioning, and paper, textile, and plastics manufacturing sectors. It integrates easily into existing designs thanks to its standardized dimensions.
Features:
This FAG spherical roller bearing features two symmetrical rows of rollers that ensure excellent load distribution. Its polyamide cage, guided by the inner ring, offers reduced internal friction and enables high rotational speeds by minimizing internal friction. The open design facilitates quick visual inspection, while the optimized internal geometry—without a central shoulder—significantly increases load capacity. Thanks to the cylindrical bore, installation is simplified and suitable for conventional fixed mountings. The absence of seals allows operation at higher temperatures, provided that lubrication is properly controlled. This spherical roller bearing is also compatible with automated environments thanks to its enhanced dynamic stability. Schaeffler’s X-life technology further improves overall performance by optimizing contact surfaces and reducing internal mechanical stresses.
Maintenance:
This bearing is shipped dry and requires regular lubrication with grease or oil, depending on the application’s operating conditions (speed, temperature, loads, etc.). It features an annular groove and three lubrication holes on the outer ring, facilitating relubrication during operation without disassembly. Particular attention to cleanliness is essential during installation or maintenance. In the event of contamination, thorough cleaning of the housing is recommended to maintain performance. X-life technology allows for longer maintenance intervals thanks to improved lubricant retention and reduced internal heating. For optimal operation, the temperature must not exceed 120°C continuously (risk of the polyamide cage softening).
Sealing:
This bearing has an open design. This configuration facilitates visual inspection and simplifies maintenance. However, it makes it vulnerable to dust, moisture, and solid particles. It is therefore preferable to install it in a clean environment or to provide an external protection system. Regular relubrication helps remove contaminants and minimize wear. The absence of seals also offers the advantage of reducing friction, which improves the system’s overall efficiency and ultimately allows for higher angular speeds.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in motion technology. For over 130 years, FAG has been designing high-precision bearings for industrial and automotive applications. Recognized for its technological rigor and capacity for innovation, it offers reliable, high-performance solutions to meet the most complex industrial requirements. With a presence in more than 50 countries, the Schaeffler Group operates approximately 200 sites worldwide, thereby strengthening its proximity to its customers and industrial partners.
Key benefits:
- Very high radial and axial load capacity thanks to the E1 design and the X-life series.
- Lightweight polyamide cage: reduced noise and improved performance at high speeds.
- X-life technology: extended service life, reduced wear, and improved efficiency.
- Open design: simplified inspection and maintenance.
- Easy relubrication during operation without disassembly.
- High permissible speed provided proper thermal control is maintained.
Applications:
This type of roller bearing is particularly suitable for stationary installations requiring long-term robustness and reliability. It is frequently found in screw compressors, industrial fans, pumps for non-corrosive fluids, standard gearboxes, and secondary turbines. It is ideal for environments requiring continuous operation, particularly in the water treatment, industrial air conditioning, and paper, textile, and plastics manufacturing sectors. It integrates easily into existing designs thanks to its standardized dimensions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 5030 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 155.70 excl. VAT
/ Each
£ 186.84 incl. VAT
- Delivery usually within ( 7 ) days
