Spherical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Cage | brass |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 104000 N |
Usually arrives within 14 working days