NSK SPHERICAL ROLLER BRG 23138CKE4

NSK Spherical Roller Bearing: 23138 Series

See technical information
References
NSK:23138CKE4
Rubix:100A4344
Manufacturer :23138CKE4 N
EAN:00029176037610
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter320 mm
Width104 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 23138CKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight33000 g
Inner diameter190 mm
Outer diameter320 mm
Width104 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed1300 rpm
Limit speed1100 rpm
Basic static load, radial - C0r2020000 N
Basic dynamic load, radial - Cr1190000 N
Show UNSPSC/ECL@SS
£ 1,174.70 excl. VAT
/ Each
£ 1,409.64 incl. VAT
  • Usually arrives within 14 working days