NSK SPHERICAL ROLLER BEARING 23068CAME4
NSK Spherical Roller Bearing: 23068 Series
See technical informationReferences
NSK:23068CAME4
Rubix:100A5592
Manufacturer :23068CAME4 N
EAN:00029176037528





Product details : NSK SPHERICAL ROLLER BEARING 23068CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 100000 g |
|---|---|
| Inner diameter | 340 mm |
| Outer diameter | 520 mm |
| Width | 133 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 950 rpm |
| Limit speed | 710 rpm |
| Basic static load, radial - C0r | 4400000 N |
| Basic dynamic load, radial - Cr | 2850000 N |
Show UNSPSC/ECL@SS
£ 4,836.42 excl. VAT
/ Each
£ 5,803.70 incl. VAT
- Usually arrives within 14 working days
