NTN 22213EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22213.EAKW33C3
See technical informationReferences
NTN:22213EAKW33C3
Rubix:204A4972
Manufacturer :22213.EAKW33C3
EAN:3413521062254



Product details : NTN 22213EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 1.49 kg |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 67.15 excl. VAT
/ Each
£ 80.58 incl. VAT
- Delivery usually within ( 3 ) days
