NSK 23160CAMKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 23160 Series
See technical informationReferences
NSK:23160CAMKE4C3
Rubix:230A0235
EAN:00029176792045





Product details : NSK 23160CAMKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Outer diameter | 500 mm |
| Width | 160 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 900 rpm |
| Limit speed | 670 rpm |
| Basic static load, radial - C0r | 4800000 N |
| Basic dynamic load, radial - Cr | 3350000 N |
Show UNSPSC/ECL@SS
£ 4,056.17 excl. VAT
/ Each
£ 4,867.40 incl. VAT
- Usually arrives within 14 working days
