SNR 22309EM SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22309.E.M
See technical informationReferences
SNR:22309EM
Rubix:204A5303
Manufacturer :22309.E.M
EAN:3413520232931



Product details : SNR 22309EM SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 78.39 excl. VAT
/ Each
£ 94.07 incl. VAT
- Usually arrives within 14 working days
