NSK Spherical Roller Bearing: 23184 Series
Inner diameter | 420 mm |
---|---|
Outer diameter | 700 mm |
Width | 224 mm |
Logistic Weight | 340000 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 700 mm |
Width | 224 mm |
Bearing Clearance | C3 |
Series | 23184.. |
Cage | Brass |
Reference speed | 480 rpm |
Limit speed | 450 rpm |
Basic static load, radial - C0r | 9400000 N |
Basic dynamic load, radial - Cr | 5000000 N |
Sealing | Open |
Usually arrives within 14 working days