SNR - Spherical Roller Bearing - 23144.EMW33C3
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 120 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Series | 23100 |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2940000 N |
Basic dynamic load, radial - Cr | 1760000 N |
Sealing | Open |
Usually arrives within 14 working days