NSK SPHERICAL ROLLER BRG 23218CKE4C3
NSK Spherical Roller Bearing: 23218 Series
See technical informationReferences
NSK:23218CKE4C3
Rubix:105A3895
Manufacturer :23218CKE4C3 N
EAN:00029176102677





Product details : NSK SPHERICAL ROLLER BRG 23218CKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 4440 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 224.56 excl. VAT
/ Each
£ 269.47 incl. VAT
- Usually arrives within 14 working days
