NSK SPHERICAL ROLLER BRG 23224CKE4C3
NSK Spherical Roller Bearing: 23224 Series
See technical informationReferences
NSK:23224CKE4C3
Rubix:100A8258
Manufacturer :23224CKE4C3 N
EAN:00029176031823





Product details : NSK SPHERICAL ROLLER BRG 23224CKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 11700 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 76 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 970000 N |
| Basic dynamic load, radial - Cr | 630000 N |
Show UNSPSC/ECL@SS
£ 440.31 excl. VAT
/ Each
£ 528.37 incl. VAT
- Usually arrives within 14 working days
