NSK 23240CAME4S11 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 23240 Series
See technical informationReferences
NSK:23240CAME4
Rubix:217A8666
EAN:00029176812771





Product details : NSK 23240CAME4S11 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 2750000 N |
| Basic dynamic load, radial - Cr | 2070000 N |
Show UNSPSC/ECL@SS
£ 1,664.44 excl. VAT
/ Each
£ 1,997.33 incl. VAT
- Usually arrives within 14 working days
