NSK SPHERICAL ROLLER BRG 22208EAKE4

NSK Spherical Roller Bearing: 22208 Series

See technical information

References

NSK:22208EAKE4
Rubix:104A3585
Manufacturer :22208EAKE4 N
EAN:00029176624292
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22208EAKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight520 g
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed7100 rpm
Limit speed8500 rpm
Basic static load, radial - C0r99500 N
Basic dynamic load, radial - Cr113000 N
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
  • Usually arrives within 14 working days