Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistic Weight | 17400 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL-K-T41A |
Cage | Steel |
Reference speed | 2130 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 950000 N |
Sealing | Open |
Usually arrives within 14 working days