NSK SPHERICAL ROLLER BEARING 23272CAMKE4C3
NSK Spherical Roller Bearing: 23272 Series
See technical informationReferences
NSK:23272CAMKE4C3
Rubix:100A6374
Manufacturer :23272CAMKE4C3 N
EAN:00029176089558





Product details : NSK SPHERICAL ROLLER BEARING 23272CAMKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 350000 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 650 mm |
| Width | 232 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 450 rpm |
| Limit speed | 500 rpm |
| Basic static load, radial - C0r | 8550000 N |
| Basic dynamic load, radial - Cr | 4800000 N |
Show UNSPSC/ECL@SS
£ 16,812.63 excl. VAT
/ Each
£ 20,175.16 incl. VAT
- Usually arrives within 14 working days
