SNR 23224EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23224EA.W33C4
See technical informationReferences
SNR:23224EAW33C4
Rubix:204A6201
Manufacturer :23224EA.W33C4
EAN:3413520706289



Product details : SNR 23224EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 76 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2100 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 998000 N |
| Basic dynamic load, radial - Cr | 689000 N |
Show UNSPSC/ECL@SS
£ 407.92 excl. VAT
/ Each
£ 489.50 incl. VAT
- Usually arrives within 14 working days
