NSK SPHERICAL ROLLER BRG 24130CE4C4S11
NSK Spherical Roller Bearing: 24130 Series
See technical informationReferences
NSK:24130CE4C4
Rubix:100A3650
EAN:00029176529900





Product details : NSK SPHERICAL ROLLER BRG 24130CE4C4S11
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 100 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 1530000 N |
| Basic dynamic load, radial - Cr | 890000 N |
Show UNSPSC/ECL@SS
£ 621.80 excl. VAT
/ Each
£ 746.16 incl. VAT
- Usually arrives within 14 working days
