Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 45 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 45 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 654000 N |
Basic dynamic load, radial - Cr | 421000 N |
Usually arrives within 14 working days