NSK Spherical Roller Bearing: 23948 Series
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 60 mm |
Logistic Weight | 13610 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 23948.. |
Cage | Brass |
Reference speed | 1900 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 1300000 N |
Basic dynamic load, radial - Cr | 795000 N |
Sealing | Open |
Usually arrives within 14 working days