NSK Spherical Roller Bearing: 22226 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistic Weight | 11000 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 22226.. |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 940000 N |
Basic dynamic load, radial - Cr | 820000 N |
Sealing | Open |
Usually arrives within 14 working days