NSK SPHERICAL ROLLER BEARING 23952CAME4
NSK Spherical Roller Bearing: 23952 Series
See technical informationReferences
NSK:23952CAME4
Rubix:105A3757
Manufacturer :23952CAME4 N
EAN:00029176075551





Product details : NSK SPHERICAL ROLLER BEARING 23952CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 22700 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 360 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 1870000 N |
| Basic dynamic load, radial - Cr | 1170000 N |
Show UNSPSC/ECL@SS
£ 1,508.49 excl. VAT
/ Each
£ 1,810.19 incl. VAT
- Usually arrives within 14 working days
