NSK Spherical Roller Bearing: 24038 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Bearing Clearance | CN |
Series | 24038.. |
Cage | Brass |
Reference speed | 1400 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 1840000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | Open |
Usually arrives within 14 working days