References
Timken:23124 EMW33
Rubix:249A3334
EAN:0087796024496



Product details : TIMKEN 23124EMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 62 mm |
| Weight | 7.9 kg |
| Reference speed | 2600 rpm |
| Limit speed | 3460 rpm |
| Basic static load, radial - C0r | 816000 N |
| Basic dynamic load, radial - Cr | 621000 N |
Show UNSPSC/ECL@SS
£ 265.21 excl. VAT
/ Each
£ 318.25 incl. VAT
- Usually arrives within 14 working days
