NSK Spherical Roller Bearing: 23138 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 104 mm |
Logistic Weight | 33000 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 104 mm |
Bearing Clearance | C3 |
Series | 23138.. |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 2020000 N |
Basic dynamic load, radial - Cr | 1190000 N |
Sealing | Open |
Usually arrives within 14 working days